Zoro Homepage

Turning Toolholder, CCMT, SCLCL08-3A, LH

  • Mfr # 73310151805

  • Zoro # G8130963


product price: $66.05
/ea

Key Features

Clamp Screw
TS-4.7-10M1
Shank
Square
Style
SCLCL08-3A
Rake
Neutral
Torx Wrench
T-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151805
Zoro #
G8130963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Insert Size
32.52
Head Length
11/16 in
Shank Width
1/2 in
Shank Height
1/2 in
Cutting Height
1/2 in
Width Offset
0.625"

Description

Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.