Zoro Homepage

Turning Toolholder, CCMT, SCLCL10-3B, LH

  • Mfr # 73310151809

  • Zoro # G8306706


product price: $74.05
/ea

Key Features

Type
CCMT Holder
Torx Wrench
T-15
Rake
Neutral
Style
SCLCL10-3B
Clamp Screw
TS-4.7-10M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151809
Zoro #
G8306706
UPC #
073310151809
Country of Origin
United States

Dimensions

Insert Size
32.52
Overall Length
4-1/2 in
Cutting Height
5/8 in
Head Length
11/16 in
Shank Width
5/8 in
Shank Height
5/8 in
Width Offset
0.750"

Description

Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.