Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CCMT, SCLCR10-3B, RH

  • Mfr # 73310151808

  • Zoro # G8001777


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Style
SCLCR10-3B
Clamp Screw
TS-4.7-10M1
Torx Wrench
T-15
Shank
Square
Type
CCMT Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151808
Zoro #
G8001777
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
32.52
Overall Length
4-1/2 in
Shank Height
5/8 in
Cutting Height
5/8 in
Shank Width
5/8 in
Head Length
11/16 in
Width Offset
0.750"

Details

Item
Indexable Turning Toolholder
Style
SCLCR10-3B
Clamp Screw
TS-4.7-10M1
Torx Wrench
T-15
Shank
Square
Type
CCMT Holder
Rake
Neutral
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Toolholder Style
SCLC
ANSI Code
SCLCR103B
Insert Style
CCMT
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Turning
Insert Clearance Angle
7 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Screw On
Shank Material
Alloy Steel
ISO Number
SCLCR103B
Inscribed Circle
0.375"
Lead Angle
Negative 5 Degrees
Rake Angle
0 Degrees
Mounting Style
Screw Lock

Description

Indexable Turning Toolholder, SCLC, Insert Style CCMT, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.