Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, ADCLNL-12-4B, LH

  • Mfr # 73310153001

  • Zoro # G7805524


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shim Screw
SM-M4
Shank
Square
Shim
S8012P
Insert Shape
80 Degrees Diamond
Style
ADCLNL-12-4B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153001
Zoro #
G7805524
UPC #
073310153001
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Head Length
1-1/4 in
Shank Width
3/4 in
Shank Height
3/4 in
Cutting Height
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Shim Screw
SM-M4
Shank
Square
Shim
S8012P
Insert Shape
80 Degrees Diamond
Style
ADCLNL-12-4B
Clamp
JSLC-HPCTW-4N
Rake
Negative
Type
CNMG Holder
Clamp Screw
JSCS-04
Cutting Direction
Left Hand
Toolholder Style
ADCLN
Features
Through-Coolant Top Clamp
Side Cutting Edge Angle
-5 Degrees
ISO Number
ADCLNL124B
ANSI Code
ADCLNL124B
Insert Inscribed Circle
1/2 in
Insert Style
CNM.
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Insert Holding Type
Top Clamp
Coolant Fed
Coolant Through
Rake Angle
7 Degrees
Lead Angle
5 Degrees
Inscribed Circle
0.500"
Mounting Style
Dor-Lock Clamp

Description

Indexable Turning Toolholder, ADCLN, Insert Style CNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.