Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, ADCLNR-12-4B, RH

  • Mfr # 73310153000

  • Zoro # G8038021


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shim Screw
SM-M4
Clamp Screw
JSCS-04
Shim
S8012P
Clamp
JSLC-HPCTW-4N
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153000
Zoro #
G8038021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Cutting Height
3/4 in
Shank Height
3/4 in
Shank Width
3/4 in
Head Length
1-1/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Shim Screw
SM-M4
Clamp Screw
JSCS-04
Shim
S8012P
Clamp
JSLC-HPCTW-4N
Shank
Square
Type
CNMG Holder
Rake
Negative
Insert Shape
80 Degrees Diamond
Style
ADCLNR-12-4B
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Toolholder Style
ADCLN
Cutting Application
Turning
ANSI Code
ADCLNR124B
Features
Through-Coolant Top Clamp
ISO Number
ADCLNR124B
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Insert Style
CNM.
Insert Holding Type
Top Clamp
Insert Inscribed Circle
1/2 in
Lead Angle
5 Degrees
Mounting Style
Dor-Lock Clamp
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, ADCLN, Insert Style CNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.