Zoro Homepage

Turning Toolholder, CNMG, ADCLNR-20-4D, RH

  • Mfr # 73310153004

  • Zoro # G8425015


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Shim Screw
SM-M4
Insert Shape
80 Degrees Diamond
Style
ADCLNR-20-4D
Shank
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153004
Zoro #
G8425015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Head Length
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Shim Screw
SM-M4
Insert Shape
80 Degrees Diamond
Style
ADCLNR-20-4D
Shank
Square
Rake
Negative
Shim
S8012P
Clamp Screw
JSCS-04
Type
CNMG Holder
Clamp
JSLC-HPCTW-4N
Cutting Direction
Right Hand
Toolholder Style
ADCLN
ANSI Code
ADCLNR204D
Insert Holding Type
Top Clamp
Features
Through-Coolant Top Clamp
Insert Style
CNM.
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
ISO Number
ADCLNR204D
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Coolant Through
Rake Angle
7 Degrees
Mounting Style
Dor-Lock Clamp
Inscribed Circle
0.500"
Lead Angle
5 Degrees

Description

Indexable Turning Toolholder, ADCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.