Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310150067
Zoro #
G7897005
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.5 in
Shank Height
0.750 in
Shank Width
0.750 in
Width Offset
1.000"
Details
Item
Turning Toolholder
Type
CNMG Holder
Clamp
CL-20
Insert Screw
NL-46
Shim
ICSN-433
Shank
Square
Clamp Screw
XNS-48
Rake
Negative
Insert Shape
80 Degrees Diamond
Style
MCKNL12-4B
Cutting Direction
Left Hand
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Description
Turning Toolholder, Overall Length 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.