Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNL16-4D, LH

  • Mfr # 73310150075

  • Zoro # G7849895


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
CNMG Holder
Clamp Screw
XNS-48
Insert Screw
NL-46
Shank
Square
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150075
Zoro #
G7849895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Height
1 in
Cutting Height
1 in
Head Length
1-1/4 in
Shank Width
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Type
CNMG Holder
Clamp Screw
XNS-48
Insert Screw
NL-46
Shank
Square
Insert Shape
80 Degrees Diamond
Clamp
CL-20
Shim
ICSN-433
Style
MCKNL16-4D
Rake
Negative
Cutting Direction
Left Hand
ISO Number
MCKNL164D
Toolholder Style
MCKN
Insert Style
CNM.
ANSI Code
MCKNL164D
Side Cutting Edge Angle
15 Degrees
Shank Material
Alloy Steel
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Mounting Style
Multi-Lock
Lead Angle
15 Degrees
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.