Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNL20-4D, LH

  • Mfr # 73310150079

  • Zoro # G8372445


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Clamp
CL-20
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Style
MCKNL20-4D
Shim
ICSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150079
Zoro #
G8372445
UPC #
073310150079
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Cutting Height
1-1/4 in
Head Length
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-20
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Style
MCKNL20-4D
Shim
ICSN-433
Rake
Negative
Clamp Screw
XNS-48
Shank
Square
Insert Screw
NL-46
Cutting Direction
Left Hand
Toolholder Style
MCKN
Insert Clearance Angle
0 Degrees
ANSI Code
MCKNL204D
Shank Material
Alloy Steel
ISO Number
MCKNL204D
Side Cutting Edge Angle
15 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Cutting Application
Turning
Insert Style
CNM.
Inscribed Circle
0.500"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.