Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNL20-5D, LH

  • Mfr # 73310150087

  • Zoro # G8115886


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-58
Rake
Negative
Insert Shape
80 Degrees Diamond
Shim
ICSN-533
Clamp Screw
XNS-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150087
Zoro #
G8115886
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Cutting Height
1-1/4 in
Head Length
1-3/8 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-58
Rake
Negative
Insert Shape
80 Degrees Diamond
Shim
ICSN-533
Clamp Screw
XNS-59
Shank
Square
Style
MCKNL20-5D
Clamp
CL-9
Type
CNMG Holder
Cutting Direction
Left Hand
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
MCKN
Insert Inscribed Circle
5/8 in
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
ANSI Code
MCKNL205D
ISO Number
MCKNL205D
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNM.
Side Cutting Edge Angle
15 Degrees
Lead Angle
15 Degrees
Inscribed Circle
0.625"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.