Zoro Homepage

Turning Toolholder, CNMG, MCKNL24-6E, LH

  • Mfr # 73310150103

  • Zoro # G8234816


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shim
ICSN-633
Type
CNMG Holder
Style
MCKNL24-6E
Insert Screw
NL-68
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150103
Zoro #
G8234816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Shank Width
1 1/2 in
Head Length
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ICSN-633
Type
CNMG Holder
Style
MCKNL24-6E
Insert Screw
NL-68
Insert Shape
80 Degrees Diamond
Rake
Negative
Clamp Screw
XNS-510
Clamp
CL-12
Shank
Square
Cutting Direction
Left Hand
Side Cutting Edge Angle
15 Degrees
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
3/4 in
Features
Hardened to 44 HRC
ISO Number
MCKNL246E
Insert Holding Type
Clamp and Lock Pin
ANSI Code
MCKNL246E
Toolholder Style
MCKN
Shank Material
Alloy Steel
Cutting Application
Turning
Insert Style
CNM.
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.