Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNR16-4C, RH

  • Mfr # 73310150070

  • Zoro # G8106707


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-48
Insert Screw
NL-46
Type
CNMG Holder
Shank
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150070
Zoro #
G8106707
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Insert Size
432
Shank Width
1 in
Shank Height
1 in
Head Length
1-1/4 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-48
Insert Screw
NL-46
Type
CNMG Holder
Shank
Square
Rake
Negative
Style
MCKNR16-4C
Clamp
CL-20
Shim
ICSN-433
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Toolholder Style
MCKN
Side Cutting Edge Angle
15 Degrees
Shank Material
Alloy Steel
ISO Number
MCKNR164C
Insert Clearance Angle
0 Degrees
ANSI Code
MCKNR164C
Features
Hardened to 44 HRC
Insert Style
CNM.
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Mounting Style
Multi-Lock
Lead Angle
15 Degrees
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.