Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNR20-4D, RH

  • Mfr # 73310150078

  • Zoro # G7802015


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-20
Type
CNMG Holder
Insert Screw
NL-46
Shim
ICSN-433
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150078
Zoro #
G7802015
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-20
Type
CNMG Holder
Insert Screw
NL-46
Shim
ICSN-433
Rake
Negative
Shank
Square
Clamp Screw
XNS-48
Style
MCKNR20-4D
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
Toolholder Style
MCKN
ISO Number
MCKNR204D
ANSI Code
MCKNR204D
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNM.
Side Cutting Edge Angle
15 Degrees
Shank Material
Alloy Steel
Cutting Application
Turning
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.