Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCKNR20-5D, RH

  • Mfr # 73310150086

  • Zoro # G8385361


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Type
CNMG Holder
Shim
ICSN-533
Shank
Square
Clamp Screw
XNS-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150086
Zoro #
G8385361
UPC #
073310150086
Country of Origin
United States

Dimensions

Insert Size
543
Overall Length
6 in
Cutting Height
1-1/4 in
Head Length
1-3/8 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Type
CNMG Holder
Shim
ICSN-533
Shank
Square
Clamp Screw
XNS-59
Insert Shape
80 Degrees Diamond
Insert Screw
NL-58
Style
MCKNR20-5D
Rake
Negative
Cutting Direction
Right Hand
Cutting Application
Turning
ANSI Code
MCKNR205D
Features
Hardened to 44 HRC
Insert Style
CNM.
Insert Inscribed Circle
5/8 in
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
ISO Number
MCKNR205D
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MCKN
Inscribed Circle
0.625"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.