Zoro Homepage

Turning Toolholder, CNMG, MCKNR24-6E, RH

  • Mfr # 73310150102

  • Zoro # G8451152


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-12
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp Screw
XNS-510
Shim
ICSN-633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150102
Zoro #
G8451152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Head Length
1-1/2 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Clamp
CL-12
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp Screw
XNS-510
Shim
ICSN-633
Style
MCKNR24-6E
Shank
Square
Type
CNMG Holder
Rake
Negative
Cutting Direction
Right Hand
ISO Number
MCKNR246E
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Side Cutting Edge Angle
15 Degrees
Features
Hardened to 44 HRC
Insert Style
CNM.
Shank Material
Alloy Steel
ANSI Code
MCKNR246E
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Toolholder Style
MCKN
Lead Angle
15 Degrees
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCKN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.