Zoro Homepage

Turning Toolholder, CNMG, MCLNL12-4B, LH

  • Mfr # 73310150121

  • Zoro # G7477242


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Type
CNMG Holder
Shim
ICSN-433
Style
MCLNL12-4B
Insert Screw
NL-46
Clamp Screw
XNS-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150121
Zoro #
G7477242
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Cutting Height
3/4 in
Shank Width
3/4 in
Head Length
1-1/4 in
Shank Height
3/4 in
Width Offset
1.000"

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.