Turning Toolholder, CNMG, MCLNL16-5D, LH
Mfr # 73310150153
Zoro # G7806093
product price: $97.75
/ea
Free Shipping & Returns
Key Features
Shim
ICSN-533
Type
CNMG Holder
Style
MCLNL16-5D
Clamp
CL-12
Rake
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73310150153
Zoro #
G7806093
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Insert Size
543
Head Length
1-3/8 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in
Width Offset
1.250"
Description
Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.