Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNL20-6D, LH

  • Mfr # 73310150173

  • Zoro # G7975046


product price: $110.66
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp
CL-12
Shank
Square
Shim
ICSN-633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150173
Zoro #
G7975046
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Cutting Height
1-1/4 in
Head Length
1-1/2 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp
CL-12
Shank
Square
Shim
ICSN-633
Rake
Negative
Type
CNMG Holder
Style
MCLNL20-6D
Clamp Screw
XNS-510
Cutting Direction
Left Hand
Insert Inscribed Circle
3/4 in
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
ISO Number
MCLNL206D
Insert Style
CNM.
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
MCLN
Cutting Application
Turning
Shank Material
Alloy Steel
ANSI Code
MCLNL206D
Insert Holding Type
Clamp and Lock Pin
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.750"

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.