Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNL20-6E, LH

  • Mfr # 73310150175

  • Zoro # G8131977


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Rake
Negative
Shim
ICSN-633
Clamp Screw
XNS-510
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150175
Zoro #
G8131977
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
7 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/2 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Shank
Square
Rake
Negative
Shim
ICSN-633
Clamp Screw
XNS-510
Clamp
CL-12
Insert Screw
NL-68
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Style
MCLNL20-6E
Cutting Direction
Left Hand
ANSI Code
MCLNL206E
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNM.
Cutting Application
Turning
ISO Number
MCLNL206E
Features
Hardened to 44 HRC
Toolholder Style
MCLN
Insert Inscribed Circle
3/4 in
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.750"

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.