Zoro Homepage

Turning Toolholder, CNMG, MCLNL24-4E, LH

  • Mfr # 73310150141

  • Zoro # G7986501


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-48
Shim
ICSN-433
Rake
Negative
Clamp
CL-20
Style
MCLNL24-4E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150141
Zoro #
G7986501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
432
Head Length
1-1/4 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Shank Width
1 1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-48
Shim
ICSN-433
Rake
Negative
Clamp
CL-20
Style
MCLNL24-4E
Type
CNMG Holder
Insert Screw
NL-46
Shank
Square
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Cutting Application
Turning
ANSI Code
MCLNL244E
ISO Number
MCLNL244E
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Toolholder Style
MCLN
Insert Style
CNM.
Insert Inscribed Circle
1/2 in
Shank Material
Alloy Steel
Inscribed Circle
0.500"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.