Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNL24-6D, LH

  • Mfr # 73310150177

  • Zoro # G8433607


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp
CL-12
Shim
ICSN-633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150177
Zoro #
G8433607
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Head Length
1-1/2 in
Shank Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp
CL-12
Shim
ICSN-633
Type
CNMG Holder
Clamp Screw
XNS-510
Style
MCLNL24-6D
Shank
Square
Cutting Direction
Left Hand
ANSI Code
MCLNL246D
Shank Material
Alloy Steel
Insert Style
CNM.
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/4 in
Features
Hardened to 44 HRC
Toolholder Style
MCLN
ISO Number
MCLNL246D
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Lead Angle
Negative 5 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.