Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR16-4C, RH

  • Mfr # 73310150124

  • Zoro # G8405065


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-48
Shim
ICSN-433
Shank
Square
Insert Screw
NL-46
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150124
Zoro #
G8405065
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
5 in
Head Length
1-1/4 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-48
Shim
ICSN-433
Shank
Square
Insert Screw
NL-46
Rake
Negative
Insert Shape
80 Degrees Diamond
Type
CNMG Holder
Clamp
CL-20
Style
MCLNR16-4C
Cutting Direction
Right Hand
ISO Number
MCLNR164C
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
ANSI Code
MCLNR164C
Insert Style
CNM.
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Toolholder Style
MCLN
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.