Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR16-5D, RH

  • Mfr # 73310150152

  • Zoro # G7838433


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Shim
ICSN-533
Style
MCLNR16-5D
Insert Shape
80 Degrees Diamond
Shank
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150152
Zoro #
G7838433
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Head Length
1-3/8 in
Shank Width
1 in
Shank Height
1 in
Cutting Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Shim
ICSN-533
Style
MCLNR16-5D
Insert Shape
80 Degrees Diamond
Shank
Square
Rake
Negative
Clamp
CL-12
Clamp Screw
XNS-510
Type
CNMG Holder
Insert Screw
NL-58
Cutting Direction
Right Hand
ANSI Code
MCLNR165D
Side Cutting Edge Angle
-5 Degrees
Insert Style
CNM.
Insert Inscribed Circle
5/8 in
ISO Number
MCLNR165D
Features
Hardened to 44 HRC
Toolholder Style
MCLN
Shank Material
Alloy Steel
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Insert Clearance Angle
0 Degrees
Lead Angle
Negative 5 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.