Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR16-6D, RH

  • Mfr # 73310150168

  • Zoro # G8418252


product price: $105.25
/ea
Free Shipping & Returns

Key Features

Type
CNMG Holder
Rake
Negative
Clamp Screw
XNS-510
Shank
Square
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150168
Zoro #
G8418252
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
643
Shank Width
1 in
Head Length
1-1/2 in
Cutting Height
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Type
CNMG Holder
Rake
Negative
Clamp Screw
XNS-510
Shank
Square
Insert Shape
80 Degrees Diamond
Style
MCLNR16-6D
Insert Screw
NL-68
Clamp
CL-12
Shim
ICSN-633
Cutting Direction
Right Hand
Toolholder Style
MCLN
Features
Hardened to 44 HRC
ANSI Code
MCLNR166D
Cutting Application
Turning
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
ISO Number
MCLNR166D
Insert Style
CNM.
Insert Inscribed Circle
3/4 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.