Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR20-6D, RH

  • Mfr # 73310150172

  • Zoro # G8183691


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Type
CNMG Holder
Style
MCLNR20-6D
Insert Screw
NL-68
Rake
Negative
Clamp
CL-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150172
Zoro #
G8183691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
643
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/2 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Type
CNMG Holder
Style
MCLNR20-6D
Insert Screw
NL-68
Rake
Negative
Clamp
CL-12
Insert Shape
80 Degrees Diamond
Shim
ICSN-633
Shank
Square
Clamp Screw
XNS-510
Cutting Direction
Right Hand
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
Toolholder Style
MCLN
ISO Number
MCLNR206D
Insert Inscribed Circle
3/4 in
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Insert Style
CNM.
ANSI Code
MCLNR206D
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.