Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR20-6E, RH

  • Mfr # 73310150174

  • Zoro # G7902081


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-12
Rake
Negative
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Shim
ICSN-633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150174
Zoro #
G7902081
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
7 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-12
Rake
Negative
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Shim
ICSN-633
Shank
Square
Type
CNMG Holder
Style
MCLNR20-6E
Clamp Screw
XNS-510
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
ISO Number
MCLNR206E
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNM.
ANSI Code
MCLNR206E
Insert Clearance Angle
0 Degrees
Features
Hardened to 44 HRC
Cutting Application
Turning
Toolholder Style
MCLN
Insert Inscribed Circle
3/4 in
Shank Material
Alloy Steel
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.