Zoro Homepage

Turning Toolholder, CNMG, MCLNR24-4D, RH

  • Mfr # 73310150136

  • Zoro # G8316481


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Type
CNMG Holder
Clamp
CL-20
Rake
Negative
Style
MCLNR24-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150136
Zoro #
G8316481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Head Length
1-1/4 in
Shank Width
1 1/2 in
Width Offset
2.000"

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.