Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR24-4E, RH

  • Mfr # 73310150140

  • Zoro # G8447591


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shim
ICSN-433
Insert Screw
NL-46
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150140
Zoro #
G8447591
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
7 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Head Length
1-1/4 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ICSN-433
Insert Screw
NL-46
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
Rake
Negative
Style
MCLNR24-4E
Shank
Square
Clamp Screw
XNS-48
Clamp
CL-20
Cutting Direction
Right Hand
Toolholder Style
MCLN
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Cutting Application
Turning
ANSI Code
MCLNR244E
ISO Number
MCLNR244E
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Style
CNM.
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.