Zoro Homepage

Turning Toolholder, CNMG, MCLNR24-6D, RH

  • Mfr # 73310150176

  • Zoro # G8089505


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shim
ICSN-633
Clamp
CL-12
Style
MCLNR24-6D
Insert Screw
NL-68
Type
CNMG Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150176
Zoro #
G8089505
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Shank Width
1 1/2 in
Shank Height
1-1/2 in
Head Length
1-1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ICSN-633
Clamp
CL-12
Style
MCLNR24-6D
Insert Screw
NL-68
Type
CNMG Holder
Shank
Square
Insert Shape
80 Degrees Diamond
Clamp Screw
XNS-510
Rake
Negative
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Insert Style
CNM.
Insert Inscribed Circle
3/4 in
Toolholder Style
MCLN
Cutting Application
Turning
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-5 Degrees
ANSI Code
MCLNR246D
ISO Number
MCLNR246D
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Lead Angle
Negative 5 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.750"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.