Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCLNR24-6E, RH

  • Mfr # 73310150180

  • Zoro # G8408197


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Shim
ICSN-633
Type
CNMG Holder
Shank
Square
Clamp Screw
XNS-510
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150180
Zoro #
G8408197
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Shank Width
1 1/2 in
Head Length
1-1/2 in
Shank Height
1-1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Shim
ICSN-633
Type
CNMG Holder
Shank
Square
Clamp Screw
XNS-510
Insert Shape
80 Degrees Diamond
Style
MCLNR24-6E
Clamp
CL-12
Rake
Negative
Insert Screw
NL-68
Cutting Direction
Right Hand
Insert Style
CNM.
Insert Holding Type
Clamp and Lock Pin
ISO Number
MCLNR246E
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
ANSI Code
MCLNR246E
Insert Clearance Angle
0 Degrees
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/4 in
Toolholder Style
MCLN
Rake Angle
7 Degrees
Lead Angle
Negative 5 Degrees
Inscribed Circle
0.750"
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCLN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.