Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCRNL16-4D, LH

  • Mfr # 73310150229

  • Zoro # G8008481


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Style
MCRNL16-4D
Type
CNMG Holder
Clamp
CL-9
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150229
Zoro #
G8008481
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1 in
Shank Width
1 in
Cutting Height
1 in
Head Length
1-1/4 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Style
MCRNL16-4D
Type
CNMG Holder
Clamp
CL-9
Shank
Square
Insert Shape
80 Degrees Diamond
Clamp Screw
XNS-58
Shim
ICSN-433
Rake
Negative
Cutting Direction
Left Hand
Shank Material
Alloy Steel
Side Cutting Edge Angle
15 Degrees
Cutting Application
Turning
Toolholder Style
MCRN
Features
Hardened to 44 HRC
ANSI Code
MCRNL164D
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNM.
Insert Inscribed Circle
1/2 in
ISO Number
MCRNL164D
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.