Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCRNL20-6D, LH

  • Mfr # 73310150257

  • Zoro # G7931323


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
80 Degrees Diamond
Style
MCRNL20-6D
Shank
Square
Type
CNMG Holder
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150257
Zoro #
G7931323
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
643
Overall Length
6 in
Head Length
1-1/2 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Insert Shape
80 Degrees Diamond
Style
MCRNL20-6D
Shank
Square
Type
CNMG Holder
Rake
Negative
Clamp Screw
XNS-510
Shim
ICSN-633
Clamp
CL-12
Insert Screw
NL-68
Cutting Direction
Left Hand
Insert Inscribed Circle
3/4 in
ANSI Code
MCRNL206D
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
ISO Number
MCRNL206D
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
MCRN
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
15 Degrees
Insert Style
CNM.
Inscribed Circle
0.750"
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.