Zoro Homepage

Turning Toolholder, CNMG, MCRNL24-6E, LH

  • Mfr # 73310150261

  • Zoro # G7843692


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-68
Rake
Negative
Shim
ICSN-633
Shank
Square
Style
MCRNL24-6E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150261
Zoro #
G7843692
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Shank Height
1-1/2 in
Head Length
1-1/2 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.