Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCRNR16-4D, RH

  • Mfr # 73310150228

  • Zoro # G8195704


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Clamp Screw
XNS-58
Insert Screw
NL-46
Rake
Negative
Style
MCRNR16-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150228
Zoro #
G8195704
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Head Length
1-1/4 in
Cutting Height
1 in
Shank Width
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Clamp Screw
XNS-58
Insert Screw
NL-46
Rake
Negative
Style
MCRNR16-4D
Type
CNMG Holder
Shank
Square
Insert Shape
80 Degrees Diamond
Shim
ICSN-433
Cutting Direction
Right Hand
Insert Style
CNM.
Shank Material
Alloy Steel
Insert Clearance Angle
0 Degrees
ISO Number
MCRNR164D
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Cutting Application
Turning
Side Cutting Edge Angle
15 Degrees
ANSI Code
MCRNR164D
Features
Hardened to 44 HRC
Toolholder Style
MCRN
Inscribed Circle
0.500"
Rake Angle
7 Degrees
Mounting Style
Multi-Lock
Lead Angle
15 Degrees

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.