Zoro Homepage

Turning Toolholder, CNMG, MCRNR20-4D, RH

  • Mfr # 73310150232

  • Zoro # G8014097


product price: $99.09
/ea
Free Shipping & Returns

Key Features

Style
MCRNR20-4D
Clamp
CL-9
Rake
Negative
Type
CNMG Holder
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150232
Zoro #
G8014097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Head Length
1-1/4 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Width Offset
1.500"

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.