Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCRNR20-5D, RH

  • Mfr # 73310150244

  • Zoro # G8292557


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-9
Clamp Screw
XNS-510
Shim
ICSN-533
Shank
Square
Style
MCRNR20-5D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150244
Zoro #
G8292557
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-3/8 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Clamp
CL-9
Clamp Screw
XNS-510
Shim
ICSN-533
Shank
Square
Style
MCRNR20-5D
Insert Screw
NL-58
Type
CNMG Holder
Rake
Negative
Insert Shape
80 Degrees Diamond
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
ISO Number
MCRNR205D
ANSI Code
MCRNR205D
Toolholder Style
MCRN
Insert Style
CNM.
Side Cutting Edge Angle
15 Degrees
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
5/8 in
Mounting Style
Multi-Lock
Lead Angle
15 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.