Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, CNMG, MCRNR24-6E, RH

  • Mfr # 73310150260

  • Zoro # G7859162


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
CNMG Holder
Rake
Negative
Shim
ICSN-633
Clamp
CL-12
Style
MCRNR24-6E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150260
Zoro #
G7859162
UPC #
073310150260
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
643
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Head Length
1-1/2 in
Shank Width
1 1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Type
CNMG Holder
Rake
Negative
Shim
ICSN-633
Clamp
CL-12
Style
MCRNR24-6E
Insert Shape
80 Degrees Diamond
Insert Screw
NL-68
Clamp Screw
XNS-510
Shank
Square
Cutting Direction
Right Hand
Insert Inscribed Circle
3/4 in
Insert Clearance Angle
0 Degrees
Insert Style
CNM.
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MCRN
ISO Number
MCRNR246E
Cutting Application
Turning
ANSI Code
MCRNR246E
Features
Hardened to 44 HRC
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
Inscribed Circle
0.750"
Rake Angle
7 Degrees
Lead Angle
15 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MCRN, Insert Style CNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.