Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DCMT, SDJCL06-2J, LH

  • Mfr # 73310151873

  • Zoro # G8191653


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Type
DCMT Holder
Insert Shape
55 Degrees Diamond
Torx Wrench
T-8
Rake
Neutral
Clamp Screw
TS-25.45-6M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151873
Zoro #
G8191653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Size
21.51
Shank Height
3/8 in
Cutting Height
3/8 in
Shank Width
3/8 in
Head Length
11/16 in
Width Offset
0.500"

Details

Item
Indexable Turning Toolholder
Type
DCMT Holder
Insert Shape
55 Degrees Diamond
Torx Wrench
T-8
Rake
Neutral
Clamp Screw
TS-25.45-6M2
Shank
Square
Style
SDJCL06-2J
Cutting Direction
Left Hand
Cutting Application
Turning
Insert Clearance Angle
7 Degrees
Shank Material
Alloy Steel
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Side Cutting Edge Angle
-3 Degrees
ISO Number
SDJCL062J
Features
Hardened to 44 HRC
ANSI Code
SDJCL062J
Toolholder Style
SDJC
Insert Holding Type
Screw On
Lead Angle
Negative 3 Degrees
Inscribed Circle
0.250"
Rake Angle
0 Degrees
Mounting Style
Screw Lock

Description

Indexable Turning Toolholder, SDJC, Insert Style DCMT, Overall Length 3-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.