Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DCMT, SDJCL12-3B, LH

  • Mfr # 73310151889

  • Zoro # G8278383


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
55 Degrees Diamond
Shank
Square
Clamp Screw
TS-4.7-10M1
Style
SDJCL12-3B
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151889
Zoro #
G8278383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
32.52
Shank Height
3/4 in
Shank Width
3/4 in
Cutting Height
3/4 in
Head Length
1 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Insert Shape
55 Degrees Diamond
Shank
Square
Clamp Screw
TS-4.7-10M1
Style
SDJCL12-3B
Rake
Neutral
Type
DCMT Holder
Torx Wrench
T-15
Cutting Direction
Left Hand
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
SDJC
Cutting Application
Turning
Shank Material
Alloy Steel
Features
Hardened to 44 HRC
Insert Style
DCMT
ISO Number
SDJCL123B
ANSI Code
SDJCL123B
Insert Clearance Angle
7 Degrees
Lead Angle
Negative 3 Degrees
Mounting Style
Screw Lock
Rake Angle
0 Degrees
Inscribed Circle
0.375"

Description

Indexable Turning Toolholder, SDJC, Insert Style DCMT, Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.