Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DCMT, SDJCR06-2J, RH

  • Mfr # 73310151872

  • Zoro # G8389202


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Clamp Screw
TS-25.45-6M2
Type
DCMT Holder
Insert Shape
55 Degrees Diamond
Style
SDJCR06-2J
Rake
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310151872
Zoro #
G8389202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Insert Size
21.51
Shank Width
3/8 in
Cutting Height
3/8 in
Head Length
11/16 in
Shank Height
3/8 in
Width Offset
0.500"

Details

Item
Indexable Turning Toolholder
Clamp Screw
TS-25.45-6M2
Type
DCMT Holder
Insert Shape
55 Degrees Diamond
Style
SDJCR06-2J
Rake
Neutral
Shank
Square
Torx Wrench
T-8
Cutting Direction
Right Hand
Cutting Application
Turning
Features
Hardened to 44 HRC
Insert Style
DCMT
Shank Material
Alloy Steel
ANSI Code
SDJCR062J
Toolholder Style
SDJC
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
ISO Number
SDJCR062J
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees
Inscribed Circle
0.250"
Rake Angle
0 Degrees
Mounting Style
Screw Lock
Lead Angle
Negative 3 Degrees

Description

Indexable Turning Toolholder, SDJC, Insert Style DCMT, Overall Length 3-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.