Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, ADDJNL-12-4B, LH

  • Mfr # 73310153019

  • Zoro # G8027144


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Rake
Negative
Shim Screw
SM-S4
Insert Shape
55 Degrees Diamond
Style
ADDJNL-12-4B
Clamp Screw
JSCS-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153019
Zoro #
G8027144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Size
432
Cutting Height
3/4 in
Shank Height
3/4 in
Head Length
1-1/2 in
Shank Width
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Rake
Negative
Shim Screw
SM-S4
Insert Shape
55 Degrees Diamond
Style
ADDJNL-12-4B
Clamp Screw
JSCS-04
Shim
IDSN-433
Shank
Square
Clamp
JSLC-HPD4
Type
DNMG Holder
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-3 Degrees
ANSI Code
ADDJNL124B
Toolholder Style
ADDJN
Cutting Application
Turning
Insert Style
DNM.
Features
Through-Coolant Top Clamp
ISO Number
ADDJNL124B
Coolant Fed
Coolant Through
Lead Angle
3 Degrees
Inscribed Circle
0.500"
Mounting Style
Dor-Lock Clamp
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, ADDJN, Insert Style DNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.