Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, ADDJNL-20-4D, LH

  • Mfr # 73310153023

  • Zoro # G8423466


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
DNMG Holder
Clamp
JSLC-HPD4
Shim Screw
SM-S4
Clamp Screw
JSCS-04
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153023
Zoro #
G8423466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Width
1 1/4 in
Head Length
1-1/2 in
Cutting Height
1-1/4 in
Shank Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Type
DNMG Holder
Clamp
JSLC-HPD4
Shim Screw
SM-S4
Clamp Screw
JSCS-04
Rake
Negative
Style
ADDJNL-20-4D
Insert Shape
55 Degrees Diamond
Shank
Square
Shim
IDSN-433
Cutting Direction
Left Hand
Insert Holding Type
Top Clamp
Coolant Fed
Coolant Through
ANSI Code
ADDJNL204D
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Features
Through-Coolant Top Clamp
ISO Number
ADDJNL204D
Insert Inscribed Circle
1/2 in
Toolholder Style
ADDJN
Cutting Application
Turning
Insert Style
DNM.
Mounting Style
Dor-Lock Clamp
Lead Angle
3 Degrees
Inscribed Circle
0.500"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, ADDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.