Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, ADDJNR-12-4B, RH

  • Mfr # 73310153018

  • Zoro # G8073003


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
JSCS-04
Insert Shape
55 Degrees Diamond
Shank
Square
Shim Screw
SM-S4
Shim
IDSN-433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310153018
Zoro #
G8073003
UPC #
073310153018
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
4-1/2 in
Head Length
1-1/2 in
Shank Height
3/4 in
Shank Width
3/4 in
Cutting Height
3/4 in
Width Offset
1.000"

Details

Item
Indexable Turning Toolholder
Clamp Screw
JSCS-04
Insert Shape
55 Degrees Diamond
Shank
Square
Shim Screw
SM-S4
Shim
IDSN-433
Rake
Negative
Type
DNMG Holder
Style
ADDJNR-12-4B
Clamp
JSLC-HPD4
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
ISO Number
ADDJNR124B
Features
Through-Coolant Top Clamp
Side Cutting Edge Angle
-3 Degrees
Insert Style
DNM.
Insert Holding Type
Top Clamp
Cutting Application
Turning
Toolholder Style
ADDJN
Coolant Fed
Coolant Through
ANSI Code
ADDJNR124B
Insert Clearance Angle
0 Degrees
Rake Angle
7 Degrees
Lead Angle
3 Degrees
Mounting Style
Dor-Lock Clamp
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, ADDJN, Insert Style DNM., Overall Length 4-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.