Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNL16-5D, LH

  • Mfr # 73310150353

  • Zoro # G8086994


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-58
Clamp
CL-12
Type
DNMG Holder
Shank
Square
Style
MDJNL16-5D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150353
Zoro #
G8086994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Head Length
1-3/4 in
Shank Width
1 in
Cutting Height
1 in
Shank Height
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-58
Clamp
CL-12
Type
DNMG Holder
Shank
Square
Style
MDJNL16-5D
Insert Shape
55 Degrees Diamond
Clamp Screw
XNS-510
Shim
IDSN-533
Rake
Negative
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Insert Style
DNM.
Features
Hardened to 44 HRC
ANSI Code
MDJNL165D
ISO Number
MDJNL165D
Insert Clearance Angle
0 Degrees
Insert Inscribed Circle
5/8 in
Insert Holding Type
Clamp and Lock Pin
Toolholder Style
MDJN
Cutting Application
Turning
Shank Material
Alloy Steel
Lead Angle
3 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.