Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNL20-4D, LH

  • Mfr # 73310150337

  • Zoro # G7840174


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank
Square
Insert Screw
NL-46
Clamp
CL-20
Insert Shape
55 Degrees Diamond
Style
MDJNL20-4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150337
Zoro #
G7840174
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Cutting Height
1-1/4 in
Width Offset
1.500"

Details

Item
Indexable Turning Toolholder
Shank
Square
Insert Screw
NL-46
Clamp
CL-20
Insert Shape
55 Degrees Diamond
Style
MDJNL20-4D
Shim
IDSN-433
Type
DNMG Holder
Rake
Negative
Clamp Screw
XNS-48
Cutting Direction
Left Hand
Insert Style
DNM.
Toolholder Style
MDJN
ISO Number
MDJNL204D
Side Cutting Edge Angle
-3 Degrees
Features
Hardened to 44 HRC
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Turning
Insert Inscribed Circle
1/2 in
Shank Material
Alloy Steel
ANSI Code
MDJNL204D
Insert Clearance Angle
0 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
3 Degrees
Rake Angle
7 Degrees

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.