Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNL24-4D, LH

  • Mfr # 73310150341

  • Zoro # G7880564


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw
XNS-48
Insert Screw
NL-46
Clamp
CL-20
Rake
Negative
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150341
Zoro #
G7880564
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
432
Shank Height
1-1/2 in
Head Length
1-1/4 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Clamp Screw
XNS-48
Insert Screw
NL-46
Clamp
CL-20
Rake
Negative
Shank
Square
Insert Shape
55 Degrees Diamond
Style
MDJNL24-4D
Shim
IDSN-433
Type
DNMG Holder
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Turning
Insert Style
DNM.
ISO Number
MDJNL244D
Insert Inscribed Circle
1/2 in
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
ANSI Code
MDJNL244D
Toolholder Style
MDJN
Insert Holding Type
Clamp and Lock Pin
Shank Material
Alloy Steel
Rake Angle
7 Degrees
Inscribed Circle
0.500"
Mounting Style
Multi-Lock
Lead Angle
3 Degrees

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.