Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNL24-4E, LH

  • Mfr # 73310150345

  • Zoro # G7842195


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Clamp
CL-20
Insert Shape
55 Degrees Diamond
Rake
Negative
Clamp Screw
XNS-48
Shank
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150345
Zoro #
G7842195
UPC #
073310150345
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
7 in
Head Length
1-1/4 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Clamp
CL-20
Insert Shape
55 Degrees Diamond
Rake
Negative
Clamp Screw
XNS-48
Shank
Square
Type
DNMG Holder
Shim
IDSN-433
Style
MDJNL24-4E
Insert Screw
NL-46
Cutting Direction
Left Hand
ANSI Code
MDJNL244E
Features
Hardened to 44 HRC
Side Cutting Edge Angle
-3 Degrees
ISO Number
MDJNL244E
Insert Inscribed Circle
1/2 in
Cutting Application
Turning
Shank Material
Alloy Steel
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNM.
Insert Clearance Angle
0 Degrees
Toolholder Style
MDJN
Inscribed Circle
0.500"
Lead Angle
3 Degrees
Rake Angle
7 Degrees
Mounting Style
Multi-Lock

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.