Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNR16-5D, RH

  • Mfr # 73310150352

  • Zoro # G7889061


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
DNMG Holder
Shim
IDSN-533
Insert Shape
55 Degrees Diamond
Shank
Square
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150352
Zoro #
G7889061
UPC #
073310150352
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
543
Cutting Height
1 in
Head Length
1-3/4 in
Shank Height
1 in
Shank Width
1 in
Width Offset
1.250"

Details

Item
Indexable Turning Toolholder
Type
DNMG Holder
Shim
IDSN-533
Insert Shape
55 Degrees Diamond
Shank
Square
Rake
Negative
Style
MDJNR16-5D
Insert Screw
NL-58
Clamp Screw
XNS-510
Clamp
CL-12
Cutting Direction
Right Hand
Side Cutting Edge Angle
-3 Degrees
Features
Hardened to 44 HRC
Insert Clearance Angle
0 Degrees
Toolholder Style
MDJN
Insert Style
DNM.
Cutting Application
Turning
Shank Material
Alloy Steel
ANSI Code
MDJNR165D
ISO Number
MDJNR165D
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
5/8 in
Rake Angle
7 Degrees
Lead Angle
3 Degrees
Mounting Style
Multi-Lock
Inscribed Circle
0.625"

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.