Zoro Homepage

Turning Toolholder, DNMG, MDJNR20-4D, RH

  • Mfr # 73310150336

  • Zoro # G8429784


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Insert Shape
55 Degrees Diamond
Style
MDJNR20-4D
Shim
IDSN-433
Clamp
CL-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150336
Zoro #
G8429784
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Overall Length
6 in
Shank Height
1-1/4 in
Cutting Height
1-1/4 in
Shank Width
1 1/4 in
Head Length
1-1/4 in
Width Offset
1.500"

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.