Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DNMG, MDJNR24-4E, RH

  • Mfr # 73310150344

  • Zoro # G8094152


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
NL-46
Shank
Square
Type
DNMG Holder
Clamp
CL-20
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73310150344
Zoro #
G8094152
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Size
432
Head Length
1-1/4 in
Shank Width
1 1/2 in
Cutting Height
1-1/2 in
Shank Height
1-1/2 in
Width Offset
2.000"

Details

Item
Indexable Turning Toolholder
Insert Screw
NL-46
Shank
Square
Type
DNMG Holder
Clamp
CL-20
Insert Shape
55 Degrees Diamond
Clamp Screw
XNS-48
Shim
IDSN-433
Style
MDJNR24-4E
Rake
Negative
Cutting Direction
Right Hand
ANSI Code
MDJNR244E
Features
Hardened to 44 HRC
Cutting Application
Turning
Insert Clearance Angle
0 Degrees
Toolholder Style
MDJN
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
ISO Number
MDJNR244E
Insert Style
DNM.
Side Cutting Edge Angle
-3 Degrees
Shank Material
Alloy Steel
Mounting Style
Multi-Lock
Lead Angle
3 Degrees
Rake Angle
7 Degrees
Inscribed Circle
0.500"

Description

Indexable Turning Toolholder, MDJN, Insert Style DNM., Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.